Motion
FNYBU06A
Closed Round Rail Plain Bushing - FluoroNyliner Series, 0.375 in Shaft Diameter, 0.625 in Outside Diameter, 0.860 / 0.875 in Overall Width
MI ITEM #01443580
MFR #FNYBU06A
Your Price$35.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Plain Bushing - FluoroNyliner Series, 0.375 in Shaft Diameter, 0.625 in Outside Diameter, 0.860 / 0.875 in Overall Width
MI ITEM #01443580
MFR #FNYBU06A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.02/each(List $40.28)

Overview

Mfr description
FNYBU-06-A BUSHING

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    0.625 in
  • Overall Length
    0.8750 in
  • Closure Type
    Closed
  • Overall Width
    0.860 / 0.875 in
  • Lubrication
    Self Lubricating
  • Inner Ring Width
    0.562 in
  • Bearing Material
    Aluminum TEP 950
  • Clearance Alignment Type
    Self-Aligning
  • Static Load Capacity
    500.0 lbf
  • Operating Temperature Range
    -240 to +288 °C
  • Precision Rating
    Not Rated
  • Resistance Features
    Corrosion Resistant
  • Retaining Ring Groove Diameter
    0.562 in
  • Wiper Type
    No Wiper
  • Series
    FluoroNyliner
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486204176

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text