Motion
26082-1040

GARLOCK KLOZURE
26082-1040

Oil Seal - Solid, 12.250 in Shaft Dia., 14.250 in OD, 1.250 in Overall Width, Mill-Right N Lip Material
MI ITEM #01443594
MFR #26082-1040
List Price$1,119.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26082-1040

Oil Seal - Solid, 12.250 in Shaft Dia., 14.250 in OD, 1.250 in Overall Width, Mill-Right N Lip Material
MI ITEM #01443594
MFR #26082-1040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,119.34/each for your price

Overview

Mfr description
87X1040 MILL-RIGHT N 12.250"ID 14.250"OD
  • Metal reinforced rubber OD
  • Reverse bevel lip design prevents lip rollover
  • Aggressive shaft to bore misalignment capability.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    12.250 in
  • Outside Diameter
    14.250 in
  • Overall Width
    1.250 in
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Spring Material
    CRS
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Misalignment Tolerance
    0.100 in @ 2,500 ft/min; 0.050 in @ 5,000 ft/min
  • Series
    Model 87
  • Harmonization Code
    4016935020
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text