Motion
25A23
A-Plate Sprocket - 25 / 1/4 in, A Hub, 23 Teeth, 0.3750 in Stock Bore
MI ITEM #01443613
MFR #25A23
Price$27.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 25 / 1/4 in, A Hub, 23 Teeth, 0.3750 in Stock Bore
MI ITEM #01443613
MFR #25A23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.52/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Caliper Diameter
    1.7020 in
  • Chain Roller Diameter
    0.1300 in
  • Outside Diameter
    1.9690 in
  • Pitch Diameter
    1.8360 in
  • Tooth Width
    0.1100 in
  • Weight
    0.06 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039308139
  • Number Of Teeth
    23
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039308139

Overview

Mfr description
25A23 3/8 SB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text