Motion
25A32
Stock Bore Sprocket - 25 / 1/4 in, A Hub, 32 Teeth
MI ITEM #01443615
MFR #25A32
Your Price$29.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, A Hub, 32 Teeth
MI ITEM #01443615
MFR #25A32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.92/each(List $34.42)

Overview

Mfr description
25A32 3/8 SB

Specifications

  • Chain Number & Pitch
    25 / 1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    32
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    2.6880 in
  • Caliper Diameter
    2.4210 in
  • Pitch Diameter
    2.5510 in
  • Tooth Width
    0.1100 in
  • Chain Roller Diameter
    0.1300 in
  • Manufacturer Upc Number
    97039308191
  • UPC_NO
    097039308191
  • Weight
    0.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text