Motion
24B-3 Offset Link

TSUBAKI (UST)
24B-3 Offset Link

Offset Link - 24B / 1-1/2 in Pitch
MI ITEM #01443623
MFR #24B-3 Offset Link
Price$244.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
24B-3 Offset Link

Offset Link - 24B / 1-1/2 in Pitch
MI ITEM #01443623
MFR #24B-3 Offset Link

Mfr description
RS24B-3 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.17/each

Specifications

Dimensions

  • Chain Size & Pitch
    24B / 1-1/2 in
  • Pin Diameter
    0.225 in
  • Roller Diameter
    0.475 in
  • Weight
    0.18 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Standards Met
    ISO 606
  • UPC_NO
    097039455598

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)