Motion
C2060H RIV 100FT REEL

TSUBAKI (UST)
C2060H RIV 100FT REEL

Roller Chain - Double Pitch Series, 2060 / 1-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #01443627
MFR #C2060H RIV 100FT REEL
Price$31.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060H RIV 100FT REEL

Roller Chain - Double Pitch Series, 2060 / 1-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #01443627
MFR #C2060H RIV 100FT REEL

Mfr description
C2060H RIV 100FT REEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.22/ft

Specifications

Dimensions

  • Chain Overall Width
    1.225 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Extended Pin Projection
    0.5000 in
  • Hole Diameter
    0.3130 in, 7.95 mm
  • Inside Width
    0.500 in
  • Link Plate Height
    0.677 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    100 ft
  • Pin Center To Attachment End
    1.6250 in
  • Pin Diameter
    0.234 in
  • Pin Length
    1.2250 in, 31.12 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.677 in
  • Plate Thickness
    0.125 in
  • Roller Center To Attachment End
    1.6250 in
  • Roller Center To Hole Center
    0.5630 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    1.05 lb
  • Weight per Foot
    1.01 lbs, 1.50 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    D-5
  • Attachment Link Type
    D-5 Extended Pin
  • Chain Construction
    Riveted
  • Chain Number
    C2060H
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Pin Link
  • Manufacturer Catalog Number
    C2060H RIV-100 ft
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    800
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Double Pitch
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039181404
  • Working Load Capacity
    1410 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)