Motion
SF-2
Quick Disconnect Bushing - SF Bushing, 2 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #01443659
MFR #SF-2
Price$88.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SF Bushing, 2 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #01443659
MFR #SF-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$88.62/each

Specifications

Dimensions

  • Barrel Diameter
    3-1/8 in
  • Barrel Length
    1-7/16 in
  • Bolt Circle Diameter
    3-7/8 in
  • Bore Diameter  
    2 in
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Flange Thickness  
    0.6250 in
  • Length Through Bore  
    2.0000 in
  • Screw Length
    2 in
  • Screw Thread Size
    3/8 in
  • Weight
    4.00 lbs

Details

  • Bore Type
    Finished Bore
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • UPC_NO
    097039384799

Overview

Mfr description
SF 2 QD BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text