Motion
43 CONN LINK

TSUBAKI (UST)
43 CONN LINK

Connecting Link - 43 / 1/2 in Pitch, Carbon Steel Material
Mi Item #01443673
MFR #43 CONN LINK
Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
43 CONN LINK

Connecting Link - 43 / 1/2 in Pitch, Carbon Steel Material
Mi Item #01443673
MFR #43 CONN LINK

Mfr description
43 (37) CONN LINK S/C TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.55/each

Specifications

Dimensions

  • Chain Size & Pitch
    43 / 1/2 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.156 in
  • Plate Thickness
    0.060 in
  • Weight
    0.02 lb

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    43 / 1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ASME B29
  • UPC_NO
    097039171566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)