Motion
50AA1 CONN LINK

TSUBAKI (UST)
50AA1 CONN LINK

Attachment Connecting Link - 50 / 5/8 in Pitch, AA-1 Attachment, Spring Clip, Steel Material
MI ITEM #01443674
MFR #50AA1 CONN LINK
Price$14.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50AA1 CONN LINK

Attachment Connecting Link - 50 / 5/8 in Pitch, AA-1 Attachment, Spring Clip, Steel Material
MI ITEM #01443674
MFR #50AA1 CONN LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.68/each

Specifications

Dimensions

  • Chain Overall Width
    8.780 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Hole Diameter
    0.205 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Pin Diameter
    0.200 in
  • Roller Diameter
    0.400 in
  • Weight
    0.05 lb

Details

  • Attachment Link Number
    AA-1
  • Attachment Link Type
    Up & Down, Bent - One Side
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    AA-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039194060

Overview

Mfr description
50 AA-1 CONN LINK SC TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought