Motion
A2060RL
A2060 ROLLER LINK
MI ITEM #01443677
MFR #A2060RL
Price$4.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A2060 ROLLER LINK
MI ITEM #01443677
MFR #A2060RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.59/each

Specifications

Dimensions

  • Pin Diameter
    0.141 in
  • Weight
    0.007 lb

Details

  • Chain Number & Pitch
    A2060 / 1-1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    35
  • Standards Met
    ASME B29

Overview

Mfr description
A2060 ROLLER LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text