Motion
AL466 -100ft

TSUBAKI (UST)
AL466 -100ft

Leaf Chain - 6 x 6 Lacing, 0.5000 in Pitch, 7500 lb Breaking Strength, 100 ft Overall Length, Carbon Steel Material
Mi Item #01443682
MFR #AL466 -100ft
Price$54.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
AL466 -100ft

Leaf Chain - 6 x 6 Lacing, 0.5000 in Pitch, 7500 lb Breaking Strength, 100 ft Overall Length, Carbon Steel Material
Mi Item #01443682
MFR #AL466 -100ft

Mfr description
AL466 100FT REEL
  • 100 ft Box
  • Priced per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.54/ft

Specifications

Dimensions

  • Breaking Strength
    7500 lb
  • Lacing
    6 x 6
  • Link Plate Height  
    0.409 in
  • Link Plate Thickness  
    0.060 in
  • Overall Length
    100 ft
  • Pin Diameter  
    0.156 in
  • Pitch  
    0.5000 in
  • Weight
    0.81 lb
  • Width
    0.8390 in

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    AL
  • Standards Met
    ASME B29
  • UPC_NO
    097039177759
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)