Motion
60B8
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 8 Teeth, 0.6250 in Stock Bore
Mi Item #01443687
MFR #60B8
Price$29.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 8 Teeth, 0.6250 in Stock Bore
Mi Item #01443687
MFR #60B8

Mfr description
60B8 SB 5/8 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.58/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Caliper Diameter
    1.4910 in
  • Hub Diameter
    1.4690 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    0.6250 in
  • Outside Diameter
    2.2600 in
  • Pitch Diameter
    1.9590 in
  • Tooth Width
    0.4590 in
  • Weight
    0.54 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039315854
  • Number Of Teeth
    8
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)