Motion
SK 1-15/16

TSUBAKI (UST)
SK 1-15/16

Quick Disconnect Bushing - SK Bushing, 1-15/16 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
MI ITEM #01443692
MFR #SK 1-15/16
Price$65.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
SK 1-15/16

Quick Disconnect Bushing - SK Bushing, 1-15/16 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
MI ITEM #01443692
MFR #SK 1-15/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$65.81/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Flange Thickness  
    0.5625 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    1.8750 in
  • Weight
    3.00 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039384423

Overview

Mfr description
SK 1-15/16 QD BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text