Motion
SH 7/8
Quick Disconnect Bushing - SH Bushing, 7/8 in Bore, 2.6875 in Flg OD, 1.2500 in LTB
Mi Item #01443693
MFR #SH 7/8
Price$40.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SH Bushing, 7/8 in Bore, 2.6875 in Flg OD, 1.2500 in LTB
Mi Item #01443693
MFR #SH 7/8

Mfr description
SH-7/8 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.00/each

Specifications

Dimensions

  • Barrel Diameter
    1-7/8 in
  • Barrel Length
    7/8 in
  • Bolt Circle Diameter
    2-1/4 in
  • Bore Diameter  
    0.8750 in
  • Bushing Size
    SH
  • Flange Outside Diameter  
    2.6250 in
  • Flange Thickness  
    0.4375 in
  • Length Through Bore  
    1.3125 in
  • Screw Length
    1-3/8 in
  • Screw Thread Size
    1/4 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • UPC_NO
    097039383556
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)