Motion
SH 1-1/2
Quick Disconnect Bushing - SH Bushing, 1-1/2 in Bore, 2.6875 in Flg OD, 1.2500 in LTB
Mi Item #01443696
MFR #SH 1-1/2
Price$34.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SH Bushing, 1-1/2 in Bore, 2.6875 in Flg OD, 1.2500 in LTB
Mi Item #01443696
MFR #SH 1-1/2

Mfr description
SH 1-1/2 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.48/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Bushing Size
    SH
  • Flange Outside Diameter  
    2.6875 in
  • Flange Thickness  
    0.4375 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1.2500 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039383655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)