Motion
SF 1-1/2
Quick Disconnect Bushing - SF Bushing, 1-1/2 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #01443700
MFR #SF 1-1/2
Price$73.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SF Bushing, 1-1/2 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #01443700
MFR #SF 1-1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$73.22/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Flange Thickness  
    0.6250 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    2.0000 in
  • Weight
    4.00 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039384713

Overview

Mfr description
SF 1-1/2 QD BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text