Motion
4016JA
Chain Coupling Sprocket - 40 Chain, 16 Teeth, QD Bushed
Mi Item #01443702
MFR #4016JA
Price$65.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 40 Chain, 16 Teeth, QD Bushed
Mi Item #01443702
MFR #4016JA

Mfr description
4016 QD STYLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.19/each

Specifications

Dimensions

  • Bushing Size
    JA
  • Outside Diameter
    3.0000 in
  • Weight
    0.90 lbs

Details

  • Bore Type
    QD Bushed
  • Chain Number
    40
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Material
    Steel
  • Number Of Teeth
    16
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    097039363756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)