Motion
4016 TLH
Chain Coupling Sprocket - 40 Chain, 16 Teeth, Taper Lock Bushed, Material: Steel
MI ITEM #01443703
MFR #4016 TLH
Price$74.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 40 Chain, 16 Teeth, Taper Lock Bushed, Material: Steel
MI ITEM #01443703
MFR #4016 TLH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$74.51/each

Specifications

Dimensions

  • Bushing Size
    1108
  • Outside Diameter
    3.0000 in
  • Weight
    0.90 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Chain Number
    40
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Material
    Steel
  • Number Of Teeth
    16
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    097039363794

Overview

Mfr description
4016 TAPER LOCK HUB SIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text