Motion
5018SH
Chain Coupling Sprocket - 50 Chain, 18 Teeth, QD Bushed
Mi Item #01443704
MFR #5018SH
Price$93.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 50 Chain, 18 Teeth, QD Bushed
Mi Item #01443704
MFR #5018SH

Mfr description
5018 QD STYLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.86/each

Specifications

Dimensions

  • Outside Diameter
    4.1875 in
  • Weight
    1.30 lbs

Details

  • Bore Type
    QD Bushed
  • Chain Number
    50
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Material
    Steel
  • Number Of Teeth
    18
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    097039363763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)