Motion
100-2H CONN LINK CP TYPE

TSUBAKI (UST)
100-2H CONN LINK CP TYPE

Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Black Oxide Finish
Mi Item #01443707
MFR #100-2H CONN LINK CP TYPE
Price$52.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100-2H CONN LINK CP TYPE

Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Black Oxide Finish
Mi Item #01443707
MFR #100-2H CONN LINK CP TYPE

Mfr description
100-2H CONN LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.22/each

Specifications

Dimensions

  • Chain Overall Width
    3.366 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.1870 in, 4.75 mm
  • Pin Diameter
    0.225 in
  • Pin Length
    3.2090 in, 81.50 mm
  • Pitch
    1-1/4 in
  • Plate Thickness
    0.070 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Weight
    0.16 lb
  • Weight per Foot
    6.07 lbs, 9.03 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    100-2H
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    100-2HCL
  • Material
    Carbon Steel
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Heavy
  • Standards Met
    ISO 606
  • Type
    Connecting Link
  • UPC_NO
    097039177513
  • Working Load Capacity
    9300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)