Motion
100D1 CONN LINK

TSUBAKI (UST)
100D1 CONN LINK

Attachment Connecting Link - 100 / 1-1/4 in Pitch, D-1 Attachment, Cottered, Carbon Steel Material
Mi Item #01443708
MFR #100D1 CONN LINK
Price$25.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100D1 CONN LINK

Attachment Connecting Link - 100 / 1-1/4 in Pitch, D-1 Attachment, Cottered, Carbon Steel Material
Mi Item #01443708
MFR #100D1 CONN LINK

Mfr description
100 D-1 CONN LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.27/each

Specifications

Dimensions

  • Chain Overall Width
    1.678 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Extended Pin Projection
    0.937 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Pin Diameter
    0.375 in
  • Plate Height
    0.6770 in
  • Roller Diameter
    0.750 in
  • Weight
    0.36 lb

Details

  • Attachment Link Number
    D-1
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Cottered
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Series
    D-1
  • Standards Met
    ANSI
  • Type
    Connecting Link
  • UPC_NO
    097039195050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)