Motion
BL446 CL
Leaf Chain Connecting Link - 4 x 6 Lacing, 0.5000 in Pitch, 10600 lb Breaking Strength, Steel Material
MI ITEM #01443709
MFR #BL446 CL
Price$5.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain Connecting Link - 4 x 6 Lacing, 0.5000 in Pitch, 10600 lb Breaking Strength, Steel Material
MI ITEM #01443709
MFR #BL446 CL

Mfr description
BL446 CLEVIS LINK COTTER TYPE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.32/each

Specifications

Dimensions

  • Breaking Strength
    10600 lb
  • Lacing
    4 x 6
  • Link Plate Height  
    0.472 in
  • Link Plate Thickness  
    0.080 in
  • Overall Length
    1 ft
  • Pin Diameter  
    0.200 in
  • Pitch  
    0.500 in
  • Weight
    0.05 lb
  • Width Between Outer Plates
    0.929 in

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    100
  • Standards Met
    ASME B29
  • UPC_NO
    097039179395

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)