Motion
IRB14SA
Spherical Plain Bearing Inner Ring - 0.8750 in Bore, 1.2600 in OD, 0.4800 in, 12.19 mm Inner Ring Width, Open, Not Rated Grade
Mi Item #01443770
MFR #IRB14SA
Price$129.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing Inner Ring - 0.8750 in Bore, 1.2600 in OD, 0.4800 in, 12.19 mm Inner Ring Width, Open, Not Rated Grade
Mi Item #01443770
MFR #IRB14SA

Mfr description
IRB 14 SA INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.13/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Inner Ring Width  
    0.4800 in, 12.19 mm
  • Outside Diameter  
    1.2600 in
  • Overall Width
    0.4800 in
  • Weight
    0.066 lbs

Details

  • Additional Details
    IRB14SA - RBC Spherical Plain Bearing - Unsealed - 0.875" Bore x 1.4375" OD x 0.480" Width
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52101 Bearing Quality Steel
  • Bearing Material
    52101 Bearing Quality Steel
  • Closure Type
    Open
  • Finish Coating
    Molybdenum Disulfide
  • Grade
    Not Rated
  • Inner Ring Material
    52101 Bearing Quality Steel
  • Lubrication Type
    Lubrication Groove & Hole
  • Manufacturer Catalog Number
    IRB14SA
  • Manufacturer Upc Number
    637400003029
  • Material
    52101 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52101 Bearing Quality Steel
  • Series
    IRB
  • Type Of Bearing
    Inner Ring
  • UPC_NO
    637400003029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)