Motion
SF 2-3/4
Quick Disconnect Bushing - SF Bushing, 2-3/4 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
Mi Item #01443800
MFR #SF 2-3/4
Price$88.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SF Bushing, 2-3/4 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
Mi Item #01443800
MFR #SF 2-3/4

Mfr description
SF 2-3/4 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.62/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/4 in
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Flange Thickness  
    0.6250 in
  • Keyway Size
    5/8 x 1/16 in
  • Length Through Bore  
    2.0000 in
  • Weight
    4.00 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039384911
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)