Motion
5018 TLF
Chain Coupling Sprocket - 50 Chain, 18 Teeth, Taper Lock Bushed, Material: Steel
MI ITEM #01443832
MFR #5018 TLF
Price$77.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 50 Chain, 18 Teeth, Taper Lock Bushed, Material: Steel
MI ITEM #01443832
MFR #5018 TLF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$77.68/each

Specifications

Dimensions

  • Bushing Size
    1610
  • Hub Diameter
    2.9688 in
  • Hub Length
    2.3750 in
  • Length Between Sprockets
    0.3750 in
  • Outside Diameter
    4.1875 in
  • Weight
    1.10 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Installation Type
    Hub Side
  • Chain Number
    50
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Material
    Steel
  • Max Rpm
    3000 rpm
  • Number Of Teeth
    18
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    097039363855

Overview

Mfr description
5018 TAPER LOCK FACESIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text