Motion
DS60A18
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 18 Teeth
Mi Item #01443834
MFR #DS60A18
Price$206.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 18 Teeth
Mi Item #01443834
MFR #DS60A18

Mfr description
DS60A18 SB 3/4 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$206.09/each

Specifications

Dimensions

  • Length Through Bore
    1.9380 in
  • Maximum Bore Diameter
    2.3750 in
  • Outside Diameter
    4.7000 in
  • Tooth Width
    0.4590 in
  • Weight
    6.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039369949
  • Number Of Teeth
    18
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039369949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)