Motion
C2050 LAMBDA HOLLOW PIN

TSUBAKI (UST)
C2050 LAMBDA HOLLOW PIN

Roller Chain - Lube Free Series, 2050 / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #01443843
MFR #C2050 LAMBDA HOLLOW PIN
Price$95.04/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050 LAMBDA HOLLOW PIN

Roller Chain - Lube Free Series, 2050 / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #01443843
MFR #C2050 LAMBDA HOLLOW PIN

Mfr description
C2050 LAMBDA HOLLOW PIN 10 FT LONG
  • LAMBDA for hollow pin applications.
  • Attachments or crossrods can be inserted at any pitch spacing
  • Single and double pitch sizes available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.04/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Hole Diameter
    0.2020 in, 5.12 mm
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.284 in
  • Pin Length
    0.4590 in, 11.66 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.591 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Weight
    0.50 lb
  • Weight per Foot
    0.50 lbs, 0.74 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2050
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Hollow Pin Conveyor LAMBDA
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    C2050LHPB
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Lube-Free
  • Series
    Lube Free
  • Standards Met
    ASME B29
  • Type
    Double Pitch Chain
  • UPC_NO
    097039643827
  • Working Load Capacity
    573 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)