Motion
A2040 Offset Link

TSUBAKI (UST)
A2040 Offset Link

Offset Link - 2040 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Black Oxide Finish
Mi Item #01443860
MFR #A2040 Offset Link
Price$9.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
A2040 Offset Link

Offset Link - 2040 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Black Oxide Finish
Mi Item #01443860
MFR #A2040 Offset Link

Mfr description
A2040 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.11/each

Specifications

Dimensions

  • Chain Size & Pitch
    2040 / 1 in
  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.4720 in, 11.99 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Pin Diameter
    0.200 in
  • Pin Length
    0.7050 in, 17.89 mm
  • Pitch
    1 in
  • Plate Height
    0.5910 in
  • Plate Thickness
    0.080 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.04 lb
  • Weight per Foot
    0.26 lbs, 0.39 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    A2040
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Transmission
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Black Oxide
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    A2040 Offset Link
  • Material
    Carbon Steel
  • Material Specification
    Cold Rolled Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Abrasion Resistant
  • Series
    50
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039180902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)