Motion
A2080 OFFSET LINK

TSUBAKI (UST)
A2080 OFFSET LINK

Offset Link - 2080 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #01443862
MFR #A2080 OFFSET LINK
Price$27.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
A2080 OFFSET LINK

Offset Link - 2080 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #01443862
MFR #A2080 OFFSET LINK

Mfr description
A2080 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.10/each

Specifications

Dimensions

  • Chain Overall Width
    1.394 in
  • Chain Size & Pitch
    2080 / 2 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.906 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.437 in
  • Pin Length
    1.3940 in, 35.40 mm
  • Pitch
    2 in
  • Plate Height
    0.9490 in
  • Roller Diameter
    0.875 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    0.50 lb
  • Weight per Foot
    1.03 lbs, 1.53 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Cottered
  • Chain Number
    A2080
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Transmission
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    A2080 OFFSET LINK
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    120
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039181169
  • Working Load Capacity
    3300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)