Motion
42 OFFSET LINK

TSUBAKI (UST)
42 OFFSET LINK

Offset Link - 42 / 1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #01443864
MFR #42 OFFSET LINK
Price$6.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
42 OFFSET LINK

Offset Link - 42 / 1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #01443864
MFR #42 OFFSET LINK

Mfr description
42 (38) OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.35/each

Specifications

Dimensions

  • Chain Size & Pitch
    42 / 1/2 in
  • Inside Width
    0.188 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.175 in
  • Roller Diameter
    0.335 in
  • Weight
    0.02 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    42 / 1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ISO 606
  • UPC_NO
    097039171498

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)