Motion
JA 5/8
Quick Disconnect Bushing - JA Bushing, 5/8 in Bore, 2.0000 in Flg OD, 1.0000 in LTB
Mi Item #01443871
MFR #JA 5/8
Price$29.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - JA Bushing, 5/8 in Bore, 2.0000 in Flg OD, 1.0000 in LTB
Mi Item #01443871
MFR #JA 5/8

Mfr description
JA-5/8 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.27/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Bushing Size
    JA
  • Flange Outside Diameter  
    2.0000 in
  • Flange Thickness  
    0.3125 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.0000 in
  • Weight
    0.90 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • UPC_NO
    097039383341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)