Motion
SD 1-15/16

TSUBAKI (UST)
SD 1-15/16

Quick Disconnect Bushing - SD Bushing, 1-15/16 in Bore, 3.1875 in Flg OD, 1.8125 in LTB
MI ITEM #01443873
MFR #SD 1-15/16
Price$64.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
SD 1-15/16

Quick Disconnect Bushing - SD Bushing, 1-15/16 in Bore, 3.1875 in Flg OD, 1.8125 in LTB
MI ITEM #01443873
MFR #SD 1-15/16

Mfr description
SD 1-15/16 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.24/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.4375 in
  • Keyway Size
    1/2 x 1/16 in
  • Length Through Bore  
    1.8125 in
  • Weight
    1.50 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039384171

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)