Motion
SD 1-3/8
Quick Disconnect Bushing - SD Bushing, 1-3/8 in Bore, 3.1875 in Flg OD, 1.8125 in LTB
MI ITEM #01443874
MFR #SD 1-3/8
Price$57.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SD Bushing, 1-3/8 in Bore, 3.1875 in Flg OD, 1.8125 in LTB
MI ITEM #01443874
MFR #SD 1-3/8

Mfr description
SD 1-3/8 QD BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.68/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.4375 in
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore  
    1.8125 in
  • Weight
    1.50 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039384089

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)