Overview
Mfr description
SDS 1-15/16 QD BUSHING
Specifications
- Bushing SizeSDS
- Bore TypeFinished Bore
- Keyway Size1/2 x 1/16 in
- Bore Diameter
- Flange Outside Diameter
- Flange Thickness
- Length Through Bore
- UPC_NO097039383921
- Weight1.25 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data