Motion
SF-2-1/2
Quick Disconnect Bushing - SF Bushing, 2-1/2 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #01443879
MFR #SF-2-1/2
Your Price$85.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SF Bushing, 2-1/2 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #01443879
MFR #SF-2-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.26/each(List $98.05)

Overview

Mfr description
SF 2-1/2 QD BUSHING

Specifications

  • Bushing Size
    SF
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Barrel Diameter
    3-1/8 in
  • Barrel Length
    1-7/16 in
  • Bolt Circle Diameter
    3-7/8 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    3/8 in
  • Screw Length
    2 in
  • UPC_NO
    097039384874
  • Weight
    4.00 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text