Motion
SH-1-3/16

TSUBAKI (UST)
SH-1-3/16

Quick Disconnect Bushing - SH Bushing, 1-3/16 in Bore, 2.6875 in Flg OD, 1.2500 in LTB
Mi Item #01443882
MFR #SH-1-3/16
Price$46.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
SH-1-3/16

Quick Disconnect Bushing - SH Bushing, 1-3/16 in Bore, 2.6875 in Flg OD, 1.2500 in LTB
Mi Item #01443882
MFR #SH-1-3/16

Mfr description
SH 1-3/16 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.01/each

Specifications

Dimensions

  • Barrel Diameter
    1-7/8 in
  • Barrel Length
    7/8 in
  • Bolt Circle Diameter
    2-1/4 in
  • Bore Diameter  
    1-3/16 in
  • Bushing Size
    SH
  • Flange Outside Diameter  
    2.6875 in
  • Flange Thickness  
    0.4375 in
  • Length Through Bore  
    1.2500 in
  • Screw Length
    1-3/8 in
  • Screw Thread Size
    1/4 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Finished Bore
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • UPC_NO
    097039383600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)