Motion
35B8
Stock Bore Sprocket - 35 / 3/8 in, "B" Hub, 8 Teeth, Steel Material
Mi Item #01443918
MFR #35B8
Price$18.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, "B" Hub, 8 Teeth, Steel Material
Mi Item #01443918
MFR #35B8

Mfr description
35B8 SB 3/8 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.42/each

Specifications

Dimensions

  • Chain Roller Diameter
    0.1990 in
  • Hub Diameter
    3/4 in
  • Length Through Bore
    0.7500 in
  • Maximum Bore Diameter
    7/16 in
  • Outside Diameter
    1.1300 in
  • Pitch Diameter
    0.9800 in
  • Tooth Thickness
    0.1680 in
  • Tooth Width
    0.168 in
  • Weight
    0.11 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039313928
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    8
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039313928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)