Motion
80B24F 2-15/16

TSUBAKI (UST)
80B24F 2-15/16

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 2.9375 in Bore , 24 Teeth, Non-Hardened Teeth
MI ITEM #01443928
MFR #80B24F 2-15/16
Price$220.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80B24F 2-15/16

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 2.9375 in Bore , 24 Teeth, Non-Hardened Teeth
MI ITEM #01443928
MFR #80B24F 2-15/16

Mfr description
80B24F-2 15/16 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$220.79/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Caliper Diameter
    7.0360 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore  
    1.7500 in
  • Maximum Bore Diameter  
    2.7500 in
  • Outside Diameter  
    8.2000 in
  • Pitch Diameter
    7.6610 in
  • Tooth Width
    0.5750 in
  • Weight
    12.30 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039340306
  • Number Of Teeth  
    24
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039340306

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)