Motion
H50B21F 1-7/16

TSUBAKI (UST)
H50B21F 1-7/16

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.4375 in Bore
MI ITEM #01443943
MFR #H50B21F 1-7/16
Your Price$79.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H50B21F 1-7/16

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.4375 in Bore
MI ITEM #01443943
MFR #H50B21F 1-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.09/each(List $90.95)

Overview

Mfr description
H50B21F-1 7/16 WITH 2SS

Specifications

  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Chain Number & Pitch
    50 / 5/8 in
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Hardened Teeth
    With Hardened Teeth
  • Length Through Bore
  • Weight
    2.90 lbs
  • UPC_NO
    097039298997

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text