Motion
H80B13F 1-5/8

TSUBAKI (UST)
H80B13F 1-5/8

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.6250 in Bore
Mi Item #01443993
MFR #H80B13F 1-5/8
Price$99.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H80B13F 1-5/8

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.6250 in Bore
Mi Item #01443993
MFR #H80B13F 1-5/8

Mfr description
H80B13F-1 5/8 W/ 2 SET S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.17/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Length Through Bore  
    1.5000 in
  • Weight
    4.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039300898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)