Motion
H80B15F 1-7/16

TSUBAKI (UST)
H80B15F 1-7/16

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.4375 in Bore
Mi Item #01443997
MFR #H80B15F 1-7/16
Price$87.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H80B15F 1-7/16

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.4375 in Bore
Mi Item #01443997
MFR #H80B15F 1-7/16

Mfr description
H80B15F-1 7/16 W/ 2 SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.28/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Length Through Bore  
    1.5000 in
  • Weight
    5.20 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039301093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)