Motion
H60B16F 1-5/8

TSUBAKI (UST)
H60B16F 1-5/8

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.6250 in Bore
Mi Item #01444008
MFR #H60B16F 1-5/8
Price$69.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H60B16F 1-5/8

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.6250 in Bore
Mi Item #01444008
MFR #H60B16F 1-5/8

Mfr description
H60B16F-1 5/8 W/ 2 SET S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.63/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Length Through Bore  
    1.2500 in
  • Weight
    2.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039300195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)