Motion
E 1-15/16

TSUBAKI (UST)
E 1-15/16

Quick Disconnect Bushing - E Bushing, 1-15/16 in Bore, 6.0000 in Flg OD, 2.7500 in LTB
MI ITEM #01444011
MFR #E 1-15/16
Price$178.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
E 1-15/16

Quick Disconnect Bushing - E Bushing, 1-15/16 in Bore, 6.0000 in Flg OD, 2.7500 in LTB
MI ITEM #01444011
MFR #E 1-15/16

Mfr description
E 1-15/16 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.07/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Flange Thickness  
    0.8750 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    2.7500 in
  • Weight
    12.00 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039385123

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)