Motion
SD 1-7/16

TSUBAKI (UST)
SD 1-7/16

Quick Disconnect Bushing - SD Bushing, 1-7/16 in Bore, 3.1875 in Flg OD, 1.8125 in LTB
MI ITEM #01444018
MFR #SD 1-7/16
Price$55.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
SD 1-7/16

Quick Disconnect Bushing - SD Bushing, 1-7/16 in Bore, 3.1875 in Flg OD, 1.8125 in LTB
MI ITEM #01444018
MFR #SD 1-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.48/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.4375 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1.8125 in
  • Weight
    1.50 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039384096

Overview

Mfr description
SD 1-7/16 QD BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text