Motion
SDS-1-1/4

TSUBAKI (UST)
SDS-1-1/4

Quick Disconnect Bushing - SDS Bushing, 1-1/4 in Bore, 3.1875 in Flg OD, 1.3125 in LTB
Mi Item #01444020
MFR #SDS-1-1/4
Price$47.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
SDS-1-1/4

Quick Disconnect Bushing - SDS Bushing, 1-1/4 in Bore, 3.1875 in Flg OD, 1.3125 in LTB
Mi Item #01444020
MFR #SDS-1-1/4

Mfr description
SDS 1-1/4 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.04/each

Specifications

Dimensions

  • Barrel Diameter
    2-3/16 in
  • Barrel Length
    7/8 in
  • Bolt Circle Diameter
    2-11/16 in
  • Bore Diameter  
    1-1/4 in
  • Bushing Size
    SDS
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.4375 in
  • Length Through Bore  
    1.3125 in
  • Screw Length
    1-3/8 in
  • Screw Thread Size
    1/4 in
  • Weight
    1.25 lbs

Details

  • Bore Type
    Finished Bore
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • UPC_NO
    097039383815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)