Overview
Mfr description
SDS 1-7/8 QD BUSHING
Specifications
- Bushing SizeSDS
- Bore TypeFinished Bore
- Keyway Size3/8 x 3/16 in
- Bore Diameter
- Flange Outside Diameter
- Flange Thickness
- Length Through Bore
- UPC_NO097039383914
- Weight1.25 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data