Motion
SF-2-7/16

TSUBAKI (UST)
SF-2-7/16

Quick Disconnect Bushing - SF Bushing, 2-7/16 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #01444060
MFR #SF-2-7/16
Price$99.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
SF-2-7/16

Quick Disconnect Bushing - SF Bushing, 2-7/16 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #01444060
MFR #SF-2-7/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$99.06/each

Specifications

Dimensions

  • Barrel Diameter
    3-1/8 in
  • Barrel Length
    1-7/16 in
  • Bolt Circle Diameter
    3-7/8 in
  • Bore Diameter  
    2-7/16 in
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Flange Thickness  
    0.6250 in
  • Length Through Bore  
    2.0000 in
  • Screw Length
    2 in
  • Screw Thread Size
    3/8 in
  • Weight
    4.00 lbs

Details

  • Bore Type
    Finished Bore
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • UPC_NO
    097039384867

Overview

Mfr description
SF 2-7/16 QD BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text