Motion
370119A
Oil Seal - Solid, 5.640 in Shaft Dia., 7.507 in OD, 0.605 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01444080
MFR #370119A
Price$144.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 5.640 in Shaft Dia., 7.507 in OD, 0.605 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01444080
MFR #370119A

Mfr description
370119A SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.08/each

Specifications

Dimensions

  • Outside Diameter
    7.507 in
  • Overall Width
    0.605 in
  • Shaft Diameter
    5.640 in
  • Weight
    1.16 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Triple Lip with Spring
  • Manufacturer Upc Number
    053893527833
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)