Motion
12 X 28 LSTO

CR SEALS (SKF)
12 X 28 LSTO

Nilos Sealing Ring - 12 mm ID, 28 mm OD
MI ITEM #01444126
MFR #12 X 28 LSTO
Your Price$52.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
12 X 28 LSTO

Nilos Sealing Ring - 12 mm ID, 28 mm OD
MI ITEM #01444126
MFR #12 X 28 LSTO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.94/each(List $76.24)

Overview

Mfr description
12X28 LSTO NILOS SEALING RING

Specifications

  • Compatible Bearing Type
    Cylindrical Roller, Spherical Roller
  • Ring Type
    LSTO
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    12 mm
  • Ring Thickness
    4 mm
  • Manufacturer Product Page
  • Weight
    0.02 lbs
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought