Motion
99363
Redi Sleeve - 3.629 in Shaft Dia., 0.500 in Width
Mi Item #01444141
MFR #99363
Price$166.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 3.629 in Shaft Dia., 0.500 in Width
Mi Item #01444141
MFR #99363

Mfr description
99363 SPEEDI SLEEVE
  • Strong, durable stainless steel construction that provides a corrosion-free sealing surface
  • Ultra-thin construction that allows original seal size to be used with minimal additional lip loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.32/each

Specifications

Dimensions

  • Shaft Diameter
    3.629 in
  • Weight
    0.48 lbs
  • Width on Shaft
    0.500 in
  • Width Overall Width For Speedi Slv
    0.625 in

Details

  • Manufacturer Upc Number
    053893524771
  • Type of Product
    Speedi-Sleeve
  • UPC_NO
    053893524771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)